Reversible USB Extension Cable, Blck, 6 ft

  • Mfr # UR024-006

  • Zoro # G6092642


product price:  $7.49
/ea

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
Connector Type
A Male to A Female
End 2 Connection Type
USB 2.0 Type A - Female
Overall Length
6 ft
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UR024-006
Zoro #
G6092642
UPC #
037332179593
Country of Origin
China

Dimensions

Cable Length
6 ft
Overall Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
Connector Type
A Male to A Female
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
For Use With
Any Device with USB A-Female Port
USB Specification
2.0
Standards
CE, RoHS, UKCA
Features
Molded, Reversible
Cable Type
USB
Shielding
Yes
Product Type
Extension USB Cable
End 2 Number of Connections
1
End 1 Number of Connections
1
Data Transfer Speed
480 MBps
Cable Characteristic
Extension Cable
Conductor
Copper
Contact Plating
Gold
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector Plating
Nickel
Device Supported
Camera, PDA, Cellular Phone
Environmentally Friendly
Yes
Connector on Second End Details
1 x USB 2.0 Type A - Female
Connector on First End Details
1 x USB 2.0 Type A - Male

Description

Extension USB Cable, USB Specification 2.0, 6 ft, Color Black, Connector Type A Male to A Female, Reversible A Connector Allows Plugging In Any Direction, Universal, For Use With Any Device with USB A-Female Port, CE, RoHS, UKCA Standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.