11150 USB 2.0 A/B Device Cable, 6'L, Gray
- Mfr # 11150
- Zoro # G804935185
product price:Â
$
7.45
/ea
Sold in multiples of 3 for
$22.35
Key Features
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
USB Type B - Male
Color
Gray
Jacket Material
Polyvinyl Chloride (PVC)
Connector on First End Details
1 x USB Type A - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11150
- Zoro #
- G804935185
- UPC #
- 794192111506
- Country of Origin
- China
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB Type A - Male
- End 2 Connection Type
- USB Type B - Male
- Color
- Gray
- Jacket Material
- Polyvinyl Chloride (PVC)
- Connector on First End Details
- 1 x USB Type A - Male
- Connector on Second End Details
- 1 x USB Type B - Male
- Features
- Molded
- Cable Type
- USB
- Conductor
- Copper
Description
Compucessory a-b usb cable, 11150, plug & play, 6'l, grey use usb cable to connect printer and peripherals to your pc. Cable supports fastest usb data transfers and offers plug-and-play technology and durable, fully-molded connector ends. Pvc cable jacket provides flexibility and protection from chemicals and abrasion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.