Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Respirator, N95, Exhale Valve, Flat-Fold, Non-Adj. Headstrap, Metal Nose Clip, M, PK 10

  • Mfr # 22EL77

  • Zoro # G6092764


product price: $29.39
/pk 10, $2.94/ea

Key Features

NIOSH Rating
N95
Color
White
Mask Size
M
Nosepiece Type
Metal Nose Clip
Mask Shape
Flat-Fold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22EL77
Zoro #
G6092764
UPC #
190735054109
Country of Origin
China

Dimensions

Mask Size
M

Details

Item
Disposable Respirator
NIOSH Rating
N95
Color
White
Nosepiece Type
Metal Nose Clip
Mask Shape
Flat-Fold
Exhalation Valve
Yes
Mask Headstrap Type
Single, Non-Adjustable
Face Seal Type
Standard
Standards
NIOSH
Includes
Valve
Nuisance Odor Removal
None
Nose Clip
Yes
Fluid Resistant
No
Individually Packaged
No
Latex Content
Latex Free
ISO Cleanroom Class
Not Rated
Includes Eyeshield
No
Eyeshield Color
None
Eyeshield Material
None
Number of Layers
4-Ply
ASTM Splash Rating
Not Rated

Description

Disposable Respirator, Mask Size M, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Single, Non-Adjustable, Mask Shape Flat-Fold, Exhalation Valve Yes, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.