Calibration Weight Set, 100g, Satin (Discontinued)
- Mfr # 13270TR
- Zoro # G6095844
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13270TR
Zoro #
G6095844
UPC #
-
Country of Origin
United States
Details
Calibration Certificate
Traceable Report
Nominal Mass
100g
Material
Stainless Steel
Number of Pieces
1
Compliance
ASTM
Measurement Type
Metric
Includes
Case, Glove
Calibration Weight Style
Cylinder
Calibration Weight Compliance Agency
ASTM
Item - Calibration Weights
Calibration Weight
Calibration Weight Class
4
Weight Style
Screw Knob
Item
Calibration Weight Set
Finish
Satin
Class
4
Calibration Weight Material
Stainless Steel
Description
Calibration Weight, Nominal Mass 100g, Calibration Weight Class 4, Calibration Certificate Traceable Report, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Glove, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.