Heat Detector, Coverage 2500 Sq. Ft.

  • Mfr # 302-ET-194

  • Zoro # G6095914


product price:  $49.15
/ea

Key Features

Height (In.)
4 in
Length (In.)
1 in
Mounting
Surface
Finish
Silver
Standards
MEA, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-ET-194
Zoro #
G6095914
UPC #
793017005358
Country of Origin
United States

Dimensions

Height (In.)
4 in
Length (In.)
1 in
Depth (In.)
1 in
Outside Diameter
1 in
Overall Height
4 in

Details

Item
Heat Detector
Mounting
Surface
Finish
Silver
Standards
MEA, UL
Coverage (Square-Ft.)
2,500 sq ft
Type
Rate Compensation
Ambient Temp. Limits (F)
-40 Degrees to 150 Degrees F
Power Source
Hardwired
Color
Gray
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Corrosion Resistant, Shock Resistant, Tamper Resistant
Receiver Range
2,500 sq ft
Current Rating
0.5 A @ 125V AC, 1 A @ 6 to 25V DC, 5 A @ 6 to 125V AC
Detects
Heat
Detector Type
Heat Detector
Shape
Round
Maximum Operating Temperature
150 Degrees F
Voltage Rating
125V DC, 6 to 125V AC, 6 to 25V DC
Environment
Indoor, Outdoor
Sensor Type
Mechanical
Mount Type
Surface

Description

Heat Detector, Rate Compensation, Finish Silver, Surface Mounting, Depth (In.) 1, Height (In.) 4, Length (In.) 1, Ambient Temp. Limits (F) -40 to 150 Degrees , Coverage (Square-Ft.) 2500, Standards UL, CSFM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.