
11H8V4750 - V-Belt, 8V, 1 x 475in OC, 11 Band
Mfr # 11H8V4750
Zoro # G609720313
product price:Â $5,439.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
V-Belt Section
8V
Number of Ribs
11
Top Width
1"
Outside Length
475 in
Material
Synthetic Rubber (SBR)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11H8V4750
Zoro #
G609720313
UPC #
-
Country of Origin
India
Dimensions
Top Width
1"
Outside Length
475 in
Details
V-Belt Section
8V
Number of Ribs
11
Material
Synthetic Rubber (SBR)
Temp. Range
-0 Deg F to 176 Deg F
Weight
187.91
Construction
Wet Wrap
For Use With
8V4750, 11/8V4750, 8V4750/11, 11-8V4750, 8V4750-11, R8V4750/11, R8V4750-11, 11R8V4750, 11-R8V4750, 11/R8V4750
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Banded, narrow wedge V-belt designed for high-power industrial drives
- Ideal for compact, high-speed applications
- Anti-static, Oil, Heat & Wear Resistant
- High-tenacity rubber compound allows significant flexibility with high tensile strength
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.