This item is Discontinued.

Mooreco Half Round Conference Room Table, 62" X 24" X 29" 90004

Half Round Conference Room Table, 62" X 24" X 29" (Discontinued)

  • Mfr # 90004
  • Zoro # G6097515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90004
Zoro #
G6097515
UPC #
717641900049
Country of Origin
Taiwan, Province of China

Dimensions

Width
62 in
Length
24 in
Height
29 in
Top Thickness
1 1/4 in

Details

Item
Conference Room Table
Shape
Half Round
Frame Material
Steel
Assembly
Required
Surface Material
PVC
Base Type
Post Leg
Material
PVC/Steel
Weight Capacity
100 lb
Base Finish
Silver
Tabletop Finish
Cherry
Series
iFlex

Description

Conference Room Table, Frame Material Steel, Tabletop Finish Cherry, Assembly Required, Weight Capacity 100 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.