Abrasive Grinding Wheel

  • Mfr # 22444

  • Zoro # G609753823


product price:  $11.39
/ea
Sold in multiples of 25 for $284.75

Key Features

Abrasive Material
Ceramic
Grit
24
Series
The Ultimate Pipeline Ceramic
Primary Material Applicationn
Stainless Steel, Steel
Overall Diameter
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22444
Zoro #
G609753823
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
4 1/2 in
Overall Thickness
0.125 in
Connector Size
7/8 in

Details

Item
Abrasive Grinding Wheel
Abrasive Material
Ceramic
Grit
24
Series
The Ultimate Pipeline Ceramic
Primary Material Applicationn
Stainless Steel, Steel
Connector Type
Unthreaded Hole
Compatible Tool Type
Angle Grinder
Wheel Type
Type 27
Primary Material Application
Stainless Steel, Steel

Description

Abrasive Grinding Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.125 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series The Ultimate Pipeline Ceramic, Wheel Type Type 27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products