Depressed Center Wheel, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic
Mfr # 66252839429
Zoro # G609754318
product price:Â $21.25
/ea
Sold in multiples of 10 for $212.50
Key Features
Wheel Type
Type 27
Overall Thickness
0.125 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66252839429
Zoro #
G609754318
UPC #
662528394292
Country of Origin
United States
Dimensions
Overall Diameter
7 in
Overall Thickness
0.125 in
Connector Size
5/8"-11
Details
Item
Depressed Center Wheel
Wheel Type
Type 27
Connector Type
Threaded Hole
Abrasive Material
Ceramic
Grit
24
Series
Quantum 3 SG
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Stainless Steel, Steel
Primary Material Application
Stainless Steel, Steel
Description
Depressed Center Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 7 in, Overall Thickness 0.125 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Quantum 3 SG, Wheel Type Type 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.