Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Lubricator Assembly, Cap. 200 mL

  • Mfr # A653A0000019281

  • Zoro # G609799340


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Includes
ASSEMBLED, Lubricator - 8653AL0P50A0000, Particulate Filter - 8653ABBP5JA000N, Regulator - 8653AR005FA00H0
Overall Height
13 3/16 in
Drain Type
Manual - Semi-automatic Drain
Filter Rating
5 micron
Overall Width
10 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A653A0000019281
Zoro #
G609799340
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
13 3/16 in
Overall Width
10 5/8 in
Air Inlet Size
3/4 in
Overall Depth
3 13/16 in
Pressure Gauge Port Size
3/4 in
Air Outlet Size
3/4 in

Details

Item
Filter/Regulator/Lubricator Assembly
Includes
ASSEMBLED, Lubricator - 8653AL0P50A0000, Particulate Filter - 8653ABBP5JA000N, Regulator - 8653AR005FA00H0
Drain Type
Manual - Semi-automatic Drain
Filter Rating
5 micron
Air Outlet Type
NPT
Adjustment Mechanism
Knob
Number of Air Outlets
1
Differential Pressure Indicator Included
Yes
Drain Included
Yes
For Substance Type
Compressed Air
Adjustment Mechanism Material
Plastic
Adjustment Location
Top
Air Inlet Gender
Male
Pressure Gauge Port Gender
Male
Pressure Gauge Port Type
NPTF
Lubricator Bowl Material
Polycarbonate
Filter Bowl Capacity
113 mL
Air Flow Direction
Left to Right
Maximum Operating Pressure
10 bar
Lubricator Type
Mist
Drain Part Compatibility
M699AQ440512021
Filter Bowl Material
Polycarbonate
Regulator Type
Relieving
Lubricator Bowl Guard Material
Polymer
Lubricator Bowl Guard Included
Yes
Maximum Regulated Pressure
10 bar
System Location
Air Line
For Fluid Type
Compressed Air, Inert Gas
Number of Air Inlets
1
Maximum Flow Rate
4,000 lpm
Minimum Operating Temperature
5 Degrees C
Filter Bowl Guard Material
Polymer
Lubricator Bowl Capacity
200 mL
Filter Bowl Guard Included
Yes
Filter Element Material
Polyethylene - straining mesh
Sight Gauge Included
Yes
Filter Type
Particulate
Duty Rating
Intermediate Duty
Minimum Flow Rate
250 lpm
Pressure Gauge Included
Yes
Air Inlet Type
NPT
Recommended Lubricant
VG32 - ISO3448
Weight
6.54 lb
Air Outlet Gender
Male
Body Material
Metal
Maximum Operating Temperature
50 Degrees C
Series
653

Description

Filter/Regulator/Lubricator Assembly, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 4,000 lpm, Maximum Operating Pressure 10 bar, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 113 mL, Lubricator Bowl Capacity 200 mL, Drain Type Manual - Semi-automatic Drain, Overall Width 10 5/8 in, Series 653, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Plastic, Air Flow Direction Left to Right, Air Inlet Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.