ESD Anti-Static Three Layer Vinyl Mat Roll, 2 Ft. x 50 Ft., Blue

  • Mfr # 3059-2x50B

  • Zoro # G609835499


product price:  $997.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Thickness
0.094 in.
Material
ESD Safe Vinyl
Size
2 x 50 ft.
Net Weight
73 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3059-2x50B
Zoro #
G609835499
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.094 in.
Size
2 x 50 ft.
Mat Width
2 ft.
Mat Length
50 ft.

Details

Color
Blue
Material
ESD Safe Vinyl
Net Weight
73 lb.
Surface Resistivity
3 x 10e7 - 9.5 x 10e8 ohms/sq.

Description

Bertech ESD Three Layer Vinyl Mats are ideal for static dissipative and flexible work surfaces. They have a solid vinyl, homogeneous construction with a buried conductive layer which provides superior physical and electrical qualities. These ESD Mats are our highest quality mats and the best at maintaining an ESD safe environment. Temperature resistance is up to 160 Degrees Fahrenheit. RoHS and REACH Compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.