Automatic Hand Dryer, 8 sec Dry, 110/240V AC, White, Epoxy Painted

  • Mfr # GXT9

  • Zoro # G609899064


product price:  $353.99
/ea
Free Shipping & Returns

Key Features

Dryer Activation
Automatic
Dry Time
8 sec
Voltage
110/240V AC
ADA Compliant
No
Air Flow Rate
19,000 lfm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GXT9
Zoro #
G609899064
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
9 1/4 in
Mounting Hole Diameter
1/2 in
Overall Depth
5 1/2 in
Overall Width
10 in

Details

Item
Hand Dryer
Cover Material
ABS
Dryer Activation
Automatic
Color
White
Dry Time
8 sec
Voltage
110/240V AC
ADA Compliant
No
Air Flow Rate
19,000 lfm
Standards
cULus, ETL, GSA
Includes
Security Wrench, Tamper-Resistant Screws
Finish
Epoxy Painted
Features
Universal Voltage
Includes HEPA Filter
No
Current
20 A
Product Type
Hand Dryer
Number of Mounting Holes
4
Maximum Air Temperature
135 Degrees F
Mount Type
Surface
Wattage
1,500 W
Sound Level
56 dBA
Heat Setting Levels
High, Low, Medium
Compatible with HEPA Filter
No

Description

Hand Dryer, Dry Time 8 sec, Cover Material ABS, Color White, ADA Compliant No, Sound Level 56 dBA, Voltage 110/240V AC, Heat Setting Levels High, Low, Medium, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Mount Type Surface, Finish Epoxy Painted, Standards cULus, ETL, GSA, Includes Security Wrench, Tamper-Resistant Screws, Air Flow Rate 19,000 lfm, Maximum Air Temperature 135 Degrees F, Features Universal Voltage, Product Type Hand Dryer, Current 20 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.