Precision ANSI Roller Chain, Heavy, 1-in. Pitch, Offset Link

  • Mfr # 80-1HR OSL

  • Zoro # G609924636


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Industry Chain Size
80
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
Number of Strands
1
Chain Roller Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80-1HR OSL
Zoro #
G609924636
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
80
Chain Roller Dia.
5/8 in
Chain Pin Dia.
0.312 in
Pin Link Plate Thickness
0.128 in
Width Between Roller Link Plates
0.62 in
Roller Link Plate Height
0.709 in

Details

Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
Number of Strands
1
Type
ANSI
Item
Roller Chain Offset Link

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.