Zoro Homepage
This item is Discontinued.
Philips LED Retrofit Kit, 3500K, 110 lm, 31W 501734

LED Retrofit Kit, 3500K, 110 lm, 31W (Discontinued)

  • Mfr # 501734
  • Zoro # G6099396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501734
Zoro #
G6099396
UPC #
781087133958
Country of Origin
Mexico

Dimensions

Fixture Height
2 15/16 in
Fixture Width
23 7/8 in
Fixture Length
23 7/8 in

Details

Item
LED Troffer Fixture Retrofit Kit
Voltage
120 to 277
Watts
31
Lumens
3210
Color Temperature
3500 K
Color Rendering Index
85.0
Fixture Temp. Range
0 Degrees to 95 Degrees F
Fixture Warranty
5 yr
For Use With
Existing Recessed Fluorescent Luminaires
CRI
85
Fixture Voltage
120 to 277
Kit Contents
(2) End Panels, LED Driver Board, Closing Panel, Diffuser
Standards
UL, DLC
Color Temp.
3500K
Fixtures Per Kit
1
Lumens Per Watt
110.0
LED Replacement For
U-Bend
Warranty
5 yr.
Lumens per Watt
110.0
Fixtures per Kit
1

Description

LED Troffer Fixture Retrofit Kit, 3210 Lumens, Color Temperature 3500 K, Color Rendering Index 85.0, Lumens per Watt 110.0, Fixture Voltage 120 to 277, Fixture Length 23 7/8 in, Fixture Width 23 7/8 in, Fixture Height 2 15/16 in, Fixture Warranty 5 yr, Kit Contents (2) End Panels, LED Driver Board, Closing Panel, Diffuser, Fixture Temp. Range 0 Degrees to 95 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.