A2, M4-0.70 Hex Head Cap Screw, Plain Stainless Steel, 14 mm L, 50 PK
Mfr # ZBOLT-4750
Zoro # G609955548
product price:Â $6.85
/pk 50, $0.14/ea
Sold in multiples of 2 for $13.70
Key Features
External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Head Width
7 mm
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZBOLT-4750
Zoro #
G609955548
UPC #
197666053232
Country of Origin
Multiple
Dimensions
Thread Size
M4-0.70
Fastener Length
14 mm
Head Width
7 mm
Drive Size
7 mm
Head Height
2.8 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Thread Pitch
0.7 mm
Manufacturer Location
Globally Sourced
Tensile Strength
70,000 psi
Thread Type
Coarse
Dimensional Standards
DIN 933
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 14 mm, Head Height 2.8 mm, Head Width 7 mm, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.