Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 5 PK

  • Mfr # ZBOLT-4315

  • Zoro # G609955951


product price:  $9.39
/pk 5, $1.88/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Fastener Length
1-1/2 in
Head Width
35/64 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZBOLT-4315
Zoro #
G609955951
UPC #
197666040034
Country of Origin
Canada

Dimensions

Thread Size
3/8"-16
Fastener Length
1-1/2 in
Head Width
35/64 in
Min. Thread Length
1 in
Drive Size
0.5625 in
Head Height
7/32 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ANSI B18.18.1M-1982, ASME B18.2.1BH, MS90728
Item
Hex Head Cap Screw
Manufacturer Location
Globally Sourced
Dimensional Standards
ANSI B18.18.1M-1982, ASME B18.2.1BH, MS90728
Tensile Strength
150,000 psi
Thread Type
Coarse

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 7/32 in, Head Width 35/64 in, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.