Class 10.9, M8 Hex Head Cap Screw, Zinc Yellow Steel, 65 mm L, 100 PK

  • Mfr # HC10080651-100P1

  • Zoro # G609985576


product price:  $45.89
/pk 100, $0.46/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
13 mm
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HC10080651-100P1
Zoro #
G609985576
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M8
Fastener Length
65 mm
Head Width
13 mm
Drive Size
13 mm
Min. Thread Length
22 mm
Head Height
5.15 mm
Overall Length
65 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ISO 898
Item
Hex Head Cap Screw
Thread Pitch
1.25 mm
Tensile Strength
150,800 psi
Thread Type
Metric
Manufacturer Location
Globally Sourced
Material Quality Standards
ISO 898
Dimensional Standards
Din 931

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 65 mm, Head Height 5.15 mm, Head Width 13 mm, Package Quantity 100

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products