Knit Work Glove, Sandy Palm, Knit, XL, 1 PR

  • Mfr # SKCSN-05-XL

  • Zoro # G610080345


product price:  $6.69
/pr

Key Features

Glove Coating Coverage
Palm
Length
27 in
Cuff Style
Knit
Standards
ANSI
Glove Length
10.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKCSN-05-XL
Zoro #
G610080345
UPC #
696511884255
Country of Origin
China

Dimensions

Glove Size
XL
Length
27 in
Glove Length
10.63 in
Size- Numeric
10
Thickness
18 ga
Size (Numeric)
10

Details

Item
Knit Work Glove
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI
Series
COMMAND(TM)
Palm Style
Reinforced
Glove Construction
Seamless Knit
Hand Protection Style
Glove
Base Coating Coverage
Palm
Finger Coverage
Full Finger
Reversible
No
Glove Coating Color
Black
Task and Chore Glove Style
Seamless Knit
Knit Material
HPPE, Steel
Includes Finger Fourchettes
No
Glove Coating Material
Nitrile
Palm Type
Coated
Hem Style
Finished
EN 388 Rating
4131A
Pairs per Package
1
Silicone-Free
No
Touchscreen Compatible
Yes
Glove Features
Solid Grip
Sold As
Pair
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Cut Level
A2
Lint-Free
No
Insulated
No
Knit Material Color
Gray
Base Coating Material
Nitrile
Glove Insulation Material
No Additional Insulation
ANSI/ISEA Abrasion Level
4
Glove Hand Style
Left and Right
Glove Coating Finish
Sandy
Double-Dipped
No
ANSI/ISEA Puncture Level
3
Latex-Free
No

Description

Knit Work Glove, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material No Additional Insulation, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4131A, Glove Insulation Weight Not Applicable, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.