One-Hole Compression Lug, 400 kcmil Max, 3/4 in Stud, Long Barrel, Copper, None

  • Mfr # YAD33M20E34

  • Zoro # G6101146


product price:  $49.59
/ea

Key Features

For Wire Size
400 kcmil
For Conductor Material
Copper
For Stud Size
3/4 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAD33M20E34
Zoro #
G6101146
UPC #
781810668542
Country of Origin
Taiwan, Province of China

Dimensions

For Wire Size
400 kcmil
For Stud Size
3/4 in
Barrel Size
Long
Tongue Width
1.50 in
Barrel Length
1.26 in
Overall Length
3.01 in
Cable Size
400 Kcmil to 450 kcmil
Length
2.95"
Tongue Width - Wire Connector
1.51 in
Width
1-1/2"
Minimum Wire Size
400 kcmil
Hole Diameter
0.8 in
Barrel Outside Diameter
1.24 in
Tongue Thickness
0.16 in
Strip Length
1 3/8 in
Maximum Wire Size
450 kcmil
Tongue Length
1.75 in
Dimension - Length Overall inch
3.01 in
Dimension - Outside Diameter inch
1.24 in
Dimension - Strip Length inch
39450
Dimension - Hole Size inch
0.80 in
Conductor - Copper Str Size
400 kcmil;450 kcmil
Dimension - L Length Overall mm
76 mm
Dimension - Bolt Size fraction
2023-03-04
Conductor - Copper Str Size Range
400-450 kcmil
Dimension - B Length inch
1.26 in
Dimension - Pad Width inch
1.50 in
Dimension - Stud Size inch
44989

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Inspection Hole
No
Color Code
None
Standards
UL 467
Insulation Color
Bare
Tongue Style
Ring
Hole Center to End
2.200"
Connection Material
Tin Plater Copper
Max. Voltage
600 V
Connector Type
YAD
Insulation Type
Non-Insulated
Peep Hole
No
Plate Material
Tin
Seam
Brazed
Wire Range
450 kcmil
Max. Temp.
302 Degrees F
Barrel Style
Brazed
Compatible with Product Type
Code, Flex Cable
Termination Style
Crimp
Insulation Coverage
None
Compatible Manufacturer Model Number
PAT4PC834-18, PAT81KFT-18V
Compatible with Series
PAT4PC834, PAT81KFT, Y4PC834, Y81KFT
Terminal Shape
Ring Tongue
Special Features
Resists Overheating and Corrosion
Hole Spacing
0.94 in
Minimum Operating Temperature
302 Degrees F
Insulation Material
None
Contact Finish
Tin
Maximum Voltage
600 V
Seam Style
Brazed
RoHS Compliant
Yes
Contact Material
Copper
Maximum Operating Temperature
302 Degrees F
Item Type
3B
Application
The YAD uninsulated OEM lug terminal is constructed of electrolytic copper
Plated
Y
Conductor Type
CU C Str-SizeCU C Flex-Size
Trade Name
HYLUGâ„¢
Feature - Barrel Type
Long
Plating Type
Tin
Industry Standard(s)
UL467
Voltage - Maximum
600 V
Type
Ring Tongue
Physical Attribute - Tongue Type
Ring

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 400 kcmil, Maximum Wire Size 450 kcmil, Termination Style Crimp, Tongue Width 1.5 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 1.26 in, Barrel Outside Diameter 1.24 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.