Steering Wheel Cover, Do Not Operate, 24

  • Mfr # KDD832

  • Zoro # G6101182


product price:  $53.19
/ea

Key Features

Material
Reinforced Vinyl
Color
Red, White/Black
Includes
3/8 Metal Grommeted Hole, Stitched Upper Pocket
For Use With
Standard Steering Wheels
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KDD832
Zoro #
G6101182
UPC #
846642018542
Country of Origin
United States

Dimensions

Diameter
24 in
Outside Diameter
24 in
Hole Diameter
3/8 in

Details

Material
Reinforced Vinyl
Color
Red, White/Black
Includes
3/8 Metal Grommeted Hole, Stitched Upper Pocket
Item
Steering Wheel Message Cover
For Use With
Standard Steering Wheels
Standards
OSHA
Cover Material
Vinyl
Cover Color
White
Lockable
Yes
Maximum Number of Padlocks
1
Header
Danger
Grommet Material
Metal
Legend
Do Not Operate or Move Vehicle

Description

Steering Wheel Message Cover, Cover Color White, Cover Material Vinyl, Hole Diameter 3/8 in, Lockable Yes, Outside Diameter 24 in, Header Danger, Legend Do Not Operate or Move Vehicle, Maximum Number of Padlocks 1, Grommet Material Metal, Includes 3/8 Metal Grommeted Hole, Stitched Upper Pocket, Standards OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.