Guard Rail, 2 Ribbed Bolt on, L 69In

  • Mfr # 5JEV0

  • Zoro # G6101602


product price:  $131.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Powder Coat
Overall Length
5 3/4 ft
Overall Height
10 in
Color
Safety Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5JEV0
Zoro #
G6101602
UPC #
190735528181
Country of Origin
Multiple

Dimensions

Overall Length
5 3/4 ft
Overall Height
10 in
Nominal Length
6 ft.
Mounting Plate Dimensions
2-1/2 in x 10-1/2 in
Mounting Plate Length
10 in
Mounting Hole Diameter
1/2 in
Mounting Plate Width
2 1/2 in

Details

Item
Guard Rail
Material
Steel
Finish
Powder Coat
Color
Safety Yellow
Includes
Rail Only,2 Ribbed Bolt on
Guard Rail Mounting Style
Bolt On
Guard Rail Component
Guard Rail
Mounting Style
Bolt On
Number of Ribs
2
Guard Rail Item
Guard Rail
Net Weight
36 lb
Product Type
Guardrail
Compatible Manufacturer Model Number
5JEX9, 5JEY0
Guardrail Type
Straight
Includes Mounting Hardware
Mounting Hardware Not Included
Rail Mounting Style
Bolt-On

Description

Guard Rail, Material Steel, Guard Rail Mounting Style Bolt On, Finish Powder Coated, Yellow, Overall Height 10 in, Number of Ribs 2, Overall Length 6 ft, Mounting Plate Dimensions 2-1/2 in x 10 in, Net Weight 36 lb, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.