Uninsulated Compression Terminal, 4 AWG Max, 5/8 in Stud, Long Barrel, Copper, None, 5 PK

  • Mfr # YAD4CM16E58

  • Zoro # G6103501


product price:  $22.85
/pk 5, $4.57/ea

Key Features

Cable Size
4 AWG
Connector Type
YAD
Width
1.1"
Material
Copper
Length
1.93"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YAD4CM16E58
Zoro #
G6103501
UPC #
781810668610
Country of Origin
Taiwan, Province of China

Dimensions

Cable Size
4 AWG
Width
1.1"
Length
1.93"
Overall Length
1.93 in
Tongue Width - Wire Connector
1.1 in
Barrel Length
0.43 in
Strip Length
1/2 in
Maximum Wire Size
4 AWG
Barrel Size
Long
Tongue Thickness
0.06 in
Tongue Width
1.1 in
Hole Diameter
0.67 in
For Wire Size
4 AWG
Tongue Length
1.5 in
Barrel Outside Diameter
0.41 in
Minimum Wire Size
4 AWG
Conductor Size
4 AWG
Dimension - Outside Diameter inch
0.41 in
Dimension - Bolt Size fraction
2023-05-08
Dimension - Stud Size inch
45054
Conductor - Copper Str Size
4 AWG
Dimension - Length Overall inch
1.93 in
Dimension - Pad Width inch
1.10 in
Dimension - Hole Size inch
0.67 in
Dimension - Strip Length inch
1 to 2
Dimension - B Length inch
0.43 in
Dimension - L Length Overall mm
49 mm
For Stud Size
5/8 in

Details

Connector Type
YAD
Material
Copper
Color Code
None
Insulation Type
Non-Insulated
Item
Uninsulated Compression Terminal
Peep Hole
No
Max. Voltage
600 V
Tongue Style
Ring
Wire Range
4 AWG
Connection Material
Tin Plater Copper
Max. Temp.
302 Degrees F
Hole Center to End
1.380"
Die Code
1017
Insulation Color
Bare
Seam
Brazed
Plate Material
Tin
Standards
UL 467
Compatible with Product Type
Code, Flex Cable
Seam Style
Brazed
Maximum Operating Temperature
302 Degrees F
Termination Style
Crimp
Insulation Material
None
RoHS Compliant
Yes
Hole Spacing
0.95 in
Barrel Style
Brazed
Special Features
Durable Long Lasting Corrosion Resistance, Vibration Resistance and Tensile Strength, Provide Execellent High Conductivity Connections
Maximum Voltage
600 V
Compatible with Series
PAT4PC834, PAT750, PAT81KFT, Y35, Y39, Y4PC834, Y750, Y81KFT
Minimum Operating Temperature
302 Degrees F
Contact Material
Copper
Insulation Coverage
None
Contact Finish
Tin
Terminal Shape
Ring Tongue
Voltage - Maximum
600 V
Trade Name
HYLUGâ„¢
Item Type
3B
Industry Standard(s)
UL467
Type
Ring Tongue
Feature - Barrel Type
Long
Application
The YAD uninsulated OEM lug terminal is constructed of electrolytic copper
Physical Attribute - Tongue Type
Ring
Conductor Type
CU C Str-SizeCU C Flex-Size
Plated
Y
Plating Type
Tin
For Conductor Material
Copper

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 4 AWG, Maximum Wire Size 4 AWG, Termination Style Crimp, Tongue Width 1.1 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.43 in, Barrel Outside Diameter 0.41 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221, Compatible with Product Type Code, Flex Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.