Diesel Exhaust Fluid, Platinum, Box, 2.5 Gal, API, ISO-22241-1
Mfr # DEG002
Zoro # G610375120
product price:Â $21.69
/eaKey Features
Compatible Systems
SCR Systems
Container Size
2.5 gal
Series
Platinum
Color
Colorless
Minimum pH Level
9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEG002
Zoro #
G610375120
UPC #
074804071115
Country of Origin
United States
Dimensions
Container Size
2.5 gal
Details
Item
Diesel Exhaust Fluid,DEG Series,2.5 gal
Compatible Systems
SCR Systems
Container Type
Box
Series
Platinum
Color
Colorless
Minimum pH Level
9
Features
Maintains Optimum Fuel Economy, Sustains the Life of Your SCR System, Uses Advanced System Shield Technology to Reduce Future Deposits
Net Weight
23.8 lb
Maximum pH Level
10
Standards
API, ISO-22241-1
Specific Gravity
1.09
Description
Diesel Exhaust Fluid,DEG Series,2.5 gal, Container Size 2.5 gal, Standards API, ISO-22241-1, Container Type Box, Color Colorless, Compatible Systems SCR Systems, Features Maintains Optimum Fuel Economy, Sustains the Life of Your SCR System, Uses Advanced System Shield Technology to Reduce Future Deposits, Maximum pH Level 10, Minimum pH Level 9, Net Weight 23.8 lb, Series Platinum, Specific Gravity 1.09
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.