Zoro Homepage
This item is Discontinued.
United Receptacle Waste Container, 23 In. H, 12 In. W FGQST12SSPL

Waste Container, 23 In. H, 12 In. W (Discontinued)

  • Mfr # FGQST12SSPL
  • Zoro # G6104341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGQST12SSPL
Zoro #
G6104341
UPC #
-
Country of Origin
United States

Dimensions

Height
23"
Width
12"
Outside Dia.
12"

Details

Item
Biohazard Step On Waste Container
Color
Stainless Steel
Standards
OSHA, OBRA and NFPA
Capacity
12 gal.

Description

Biohazard Step On Waste Container, Capacity 12 gal., Color Stainless Steel, Height 23 In., Width 12 In., Standards OSHA, OBRA and NFPA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.