Insulated Overall, Nylon, Black, XL

  • Mfr # O28223C.XL

  • Zoro # G610445021


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Black
Features
Abrasion Resistant, Heavy-Duty, Longer Wear-Life, Tear Resistant
Standards
ANSI/ISEA 107, CSA Z96 Compliant
Insulated for Cold Conditions
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
O28223C.XL
Zoro #
G610445021
UPC #
0081138058521
Country of Origin
China

Dimensions

Size
XL
Reflective Stripe Width
2 in
Maximum Waist Size
49 in
Size-Body Type
Regular

Details

Item
Insulated Overall
Material
Nylon
Color
Black
Features
Abrasion Resistant, Heavy-Duty, Longer Wear-Life, Tear Resistant
Standards
ANSI/ISEA 107, CSA Z96 Compliant
Insulated for Cold Conditions
Yes
Fabric Weight
240 g/sq m
Lining Material
Aluminum Oxide
Inseam
31 in
Number of Outside Pockets
2
ANSI Class
1
Gender
Unisex
Reflective Stripe Main Color
Fluorescent Yellow-Green
Style
Bib Overall
Includes Suspenders
Yes
Reflective Tape Type
Glass Bead
Includes Lining
Yes
Fly Closure Type
Zipper with Hidden Snap
Suspender Material
Elastic
Garment Type
Overalls
Front Stripe Pattern
Double Horizontal
Reflective Tape Attachment Type
Stitched
Reflective Stripe Border Color
Silver
Water-Resistant
Yes
ANSI Type
O
Temperature Rating
Down to -50 Degrees F
Reflective Stripe Border Type
Contrasting
Moisture-Wicking
Yes

Description

Cold Gear Type O Overall, XL

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.