316, 9/16"-12 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 50 PK

  • Mfr # 0000-126526-50

  • Zoro # G610525440


product price:  $509.99
/pk 50, $10.20/ea
Free Shipping & Returns

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
9/16"-12
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0000-126526-50
Zoro #
G610525440
UPC #
600920450055
Country of Origin
China

Dimensions

Thread Size
9/16"-12
Fastener Length
5 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Item
Hex Head Cap Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products