Standard Platform Truck, 3300 lb., 60 In L

  • Mfr # 2TUK8

  • Zoro # G6107211


product price:  $655.99
/ea
Free Shipping & Returns

Key Features

Overall Height
40 in
Overall Length
60 in
Overall Width
30 in
Color
Gray
Load Capacity
3,300 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2TUK8
Zoro #
G6107211
UPC #
190735233511
Country of Origin
China

Dimensions

Overall Height
40 in
Overall Length
60 in
Overall Width
30 in
Deck LxWxH
60 in x 30 in x 11 in
Caster Wheel Dia.
6 in
Deck Length
60 in
Deck Width
30 in
Deck Height
11 in
Caster Wheel Width
1-5/8 in
Overall LxWxH
60 in x 30 in x 40 in
Caster Width
1-5/8 in

Details

Color
Gray
Load Capacity
3,300 lb
Item
General Purpose Plastic-Deck Platform Truck
Wheel Type
Polyurethane
Handle Type
Removable Raised
Caster Configuration
(2) Swivel, (2) Rigid
Number of Caster Wheels
4
Caster Wheel Material
Polyurethane
Handle Pocket Location
Dual Ends
Deck Material
Plastic
Frame Material
Steel
Assembled/Unassembled
Unassembled
Caster Wheel Tread Type/Material
Standard Polyurethane
Number of Platforms
1
Caster Wheel Type
Standard
Caster/Wheel Configuration
(2) Rigid, (4) Swivel
Deck Construction
Solid
Caster Mounting Type
Plate
Side Panel Type
No Side Panels
Caster Wheel/Tread Material
Polyurethane
Deck Surface
Smooth

Description

Platform Truck, Load Capacity 3,300 lb, Overall Height 40 in, Overall Length 60 in, Overall Width 29 1/2 in, Deck Construction Solid, Deck Material Plastic, Deck Finish/Coating Not Applicable, Deck Gauge Not Applicable, Deck Height 11 in, Deck Length 60 in, Deck Width 29 1/2 in, Deck Surface Smooth, Frame Material Steel, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.