Base Tool, Stainless Steel 6" X 6", 1/2" Radius 6" Lip Wood Handle

  • Mfr # 12-472

  • Zoro # G6108226


product price:  $24.49
/ea

Key Features

Application
Concrete
Blade Length
6"
Blade Width
6"
Blade Material
Stainless Steel
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12-472
Zoro #
G6108226
UPC #
743153124727
Country of Origin
China

Dimensions

Blade Length
6"
Blade Width
6"
Lip Size
6"
Blade Radius
1/2"

Details

Application
Concrete
Blade Material
Stainless Steel
Handle Material
Wood
Features
Made from 16 gauge stainless steel; Finishes the inside of a step or cove; Patent # D775508; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Handle Style
Comfort Wave
Corner Type
Inside
Includes
Handle Include

Description

The Bon Tool 12-472 Base Tool is a durable and versatile tool that can be used to apply, finish or remove material from surfaces. It is designed for heavy duty applications in concrete finishing, concrete work and wood working. The stainless steel blade will not rust. The Bon Tool 12-472 Base Tool is an essential part of your tool collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.