Pipe Marker, City Water, Gn, 1/2 to1-3/8 In

  • Mfr # 5655-O

  • Zoro # G6108401


product price:  $7.29
/ea

Key Features

Width
8 in
Thickness
0.006 in
Height
5 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5655-O
Zoro #
G6108401
UPC #
754473926809
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
5 in
Roll Length
5 in
Length
8 in
Character Height
1/2 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
City Water
Material
Plastic
Legend Color
White
Marker Attachment Style
Wrap Around
Fits Pipe O.D.
1/2 to 1 3/8 in
Flow Direction Arrow
Right
Operating Temp. Range
41 Degrees F
Legend Alpha Range
A to C
Pipe Marker Subject Matter
Water
Language
English
Self-Adhesive
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 8 yr
Legend Text Color
White
Abrasion Resistant
Yes
Pipe Marker Package Type
Each
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Weather Resistant
Yes
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Minimum Pipe O.D.
1/2 in
Number of Pipe Markers
1
ANSI/ASME A13.1
Yes
Humidity Resistant
No
Maximum Pipe O.D.
1 3/8 in
Chemical Resistant
Yes
Protective Coating
No Protective Coating
ISO 14726
No
Maximum Service Temperature
248 Degrees F
Pipe Marker Material
Plastic
Pipe Marker Legend
City Water
Glow In The Dark
No
UV Resistant
Yes
Water Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend City Water, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.