Hi-Vis Long Sleeve T-Shirt, Polyester Knit Birdseye, Mesh, Green, S

  • Mfr # GS108GS

  • Zoro # G610841328


product price:  $18.99
/ea

Key Features

Material
Polyester Knit Birdseye, Mesh
Color
Green
Number of Outside Pockets
1
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GS108GS
Zoro #
G610841328
UPC #
810084963616
Country of Origin
China

Dimensions

Size
S

Details

Item
Hi-Vis Long Sleeve T-Shirt
Material
Polyester Knit Birdseye, Mesh
Color
Green
Number of Outside Pockets
1
Gender
Men's

Description

GE Safety Hi-Vis Long Sleeve Shirt Small. This is a GE Green Hi-Vis Shirt with birdseye knit polyester fabric, round neck, long sleeve, breathable mesh material located on the sides and under arms, one outer chest pocket. Offers UPF 40+ protection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.