Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, MR16, 7.0W, 2700K, 30deg., GU5.3 433649

LED Lamp, MR16, 7.0W, 2700K, 30deg., GU5.3 (Discontinued)

  • Mfr # 433649
  • Zoro # G6108435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433649
Zoro #
G6108435
UPC #
046677433642
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Max Overall Bulb Length
2-13/64"
Max. Overall Bulb Length
2-13/64"
Light Bulb Dia.
2"

Details

Bulb Base Type
2-Pin (GU5.3)
Bulb Color Temp.
2700K
Bulb Housing
Metal
Bulb Shape
MR16
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Voltage
12
Watts
7.0
Light Appearance
2700 to 2999K, Soft White
Lumens
470
Energy Star Compliant
No
Rough Service
No
Lighting Technology
LED
For Enclosed Fixtures
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Color Rendering Index
80.0
Bulb Power Source
Plug and Play
Bulb Beam Angle
30 Degrees
Green Certification or Other Recognition
ENERGY STAR
Average Bulb Life
40,000 hr.
Item
LED Lamp
Three-Way
No
High Output
Yes
Color Tuning
Dim to Warm
Bulb Designation
7MRX16/F30 2700 DIM AF HO
Indoor/Outdoor Usage
Indoor Only
Wattage Equivalency
3800W HAL
Shatter-Resistant
No
Color Temperature
2700 K
Light Color
Warm White
Bulb Start Type
Instant

Description

LED Lamp, Dimmable, Lamp Type Reflector-MR, Lamp Shape MR16, Base Type 2-Pin (GU5.3), 7 Watts, Voltage 12, Indoor, Initial Lumens 470, Color Temp. 2700K, CRI 80, Average Life 40,000, Light Color Warm White, Max. Overall Length 1.9 In., Lamp Dia. 2 In., Beam Angle 36 Degrees , Lamp Designation 7MR16/F36 2700 DIM AF HO 10/1, Energy Star Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.