Air Compressor, 2 HP, 115V, 125 psi

  • Mfr # AM780-HC4V-115/1

  • Zoro # G6108444


product price:  $722.99
/ea
Free Shipping & Returns

Key Features

Tank Size
4 gal.
Voltage
115VAC
Max. Pressure
125 psi
HP
2
Tank Type
Hand Carry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AM780-HC4V-115/1
Zoro #
G6108444
UPC #
885188000024
Country of Origin
Multiple

Dimensions

Tank Size
4 gal.
Overall Length
18 in
Overall Height
17 in
Overall Width
15 in
Tank Size - Air Compressor
4.0 gal
Air Tank Size
4 gal
Outlet Size
1/4 in

Details

Voltage
115VAC
Max. Pressure
125 psi
HP
2
Tank Type
Hand Carry
Free Air CFM @ Max. Pressure
3.6
Includes
Compressor Oil
Compressor Type
Hand Carry Portable Air Compressor
Weight
61 lb
Standards
CSA, UL
Free Air CFM @ 90 PSI - Air Compressor
3.9
Motor Type
Induction
(F)NPT Outlet
1/4 in
Motor RPM
3,400 RPM
Item - Air Compressor
Portable Air Compressor
Item
Portable Air Compressor
HP - Air Compressor
2.0 hp
Lubrication Type
Oil Lubricated
Free Air CFM @ 90 PSI
3.9
Free Air CFM @ Max. Pressure - Air Compressor
3.5
Tank Style - Air Compressor
Twin Stack
Lubrication Type - Air compressor
Oil Lubricated
Weight - Air Compressor
61 lb
Input Voltage - Air Compressor
120V AC
Max. Pressure - Air Compressor
125 psi
dBA @ 3 Feet
85.0
Full Load Amps
12.8
Avg. Pump Life
2,500 hr
Cylinder Material
Cast Iron
Pump Type
Piston
Thermal Protection
Manual Reset
Sound Level
85 dBA
Free Air Flow Rate
3.9 cfm
Outlet Gender
Female
Number of Stages
1
Air Tank Style
Twin Stack
Current Rating
12.8 A
Control Type
Pressure Switch
Output Power
2 hp
Average Pump Life
2,500 hr
Input Voltage
120V AC
Outlet Type
NPT
Free Air Flow Rate @ Maximum Pressure
3.60 cfm
Number of Cylinders
2
Maximum Operating Pressure
125 psi
Electrical Connection
Cord with Plugs
Duty Cycle
Continuous
Maximum Speed
3,400 RPM

Description

Portable Air Compressor, Lubrication Type Oil Lubricated, Air Tank Style Twin Stack, Output Power 2 hp, Free Air Flow Rate 3.9 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 4 gal, Input Voltage 120V AC, Current Rating 12.8 A, Sound Level 85 dBA, Weight 61 lb, Free Air Flow Rate @ Maximum Pressure 3.60 cfm, Pump Type Piston, Number of Stages 1, Motor Type Induction

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.