Cut Protection Dipped Gloves, Cut Level A9 , Dipped , Nitrile , Rough , 2XL 1 PR

  • Mfr # 48-73-7034

  • Zoro # G610854410


product price:  $25.97
/pr

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Color
Gray
Glove Coating Finish
Rough
Series
High-Dexterity Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48-73-7034
Zoro #
G610854410
UPC #
045242654185
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10.4 in
Thickness
18 gauge

Details

Item
Cut Protection Dipped Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Color
Gray
Glove Coating Finish
Rough
Series
High-Dexterity Nitrile
Cuff Style
Elastic,Knit
Coating Type
Dipped
Glove Materials
Nylon,Spandex
Glove Construction
Seamless Knit
Includes Reinforced Thumb Crotch
Yes
Glove Lining Material
Nylon,Spandex
Hand Protection Style
Glove
EN 388 Rating
4X43F
Insulated
No
Touchscreen Compatible
Yes
Pairs per Package
1
Standards
ANSI/ISEA 105-2016, EN388
Fabric Weight
18 gaugeuge
Sold As
Pair
Glove Features
Breathable, Cut Protection, Dexterity, Reinforced Thumb Crotch, Touchscreen Compatible
Silicone-Free
No
Palm Type
Coated
Reversible
No
Glove Hand Style
Left and Right
Knit Material Color
Gray
Finger Coverage
Full Finger
Double-Dipped
No
Latex-Free
No
Glove Coating Color
Black
Hem Style
Finished
Lint-Free
Yes
Includes Finger Fourchettes
No
Glove Styles
Seamless Knit

Description

The MILWAUKEE High-Dexterity ANSI/ISEA 105-2016 Cut Level 9 Nitrile Dipped Gloves allow users to maintain high dexterity while also being more durable. These MILWAUKEE cut-resistant gloves are made of an 18 gauge knit for total mobility. The gloves also have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The long-lasting nitrile dip makes these gloves more durable in abusive job site conditions. MILWAUKEE SMARTSWIPE fingertips provide you with full access to your touchscreen devices without removing the gloves. MILWAUKEE High-Dexterity Gloves feature a color-coded wrist band and back-of-hand logo for easy cut level identification.


  • 18 Gauge - Total Mobility
  • Reinforced Nitrile Coating Between Thumb and Index Finger
  • Long-Lasting Nitrile Dip
  • ANSI/ISEA 105-2016 Cut Level 9
  • EN388 - 4X43F
  • SMARTSWIPE Touchscreen Compatible Fingertips
  • High dexterity design when handling small objects
  • Breathable glove design
  • High Performance Polyethylene and Tungsten are knit into the gloves for cut protection
  • Color-coded band for easy cut level identification

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.