Web Sling, Twisted Eye, 8 ft L, 16400 lb

  • Mfr # EET-4-903ME-08

  • Zoro # G610863740


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 4
Sling Material
Nylon
Number of Plies
4
Overall Width
3 in
Vertical Hitch Capacity
16,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EET-4-903ME-08
Zoro #
G610863740
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
8 ft
Overall Width
3 in
Eye Length
15 in
Thickness
3/4 in

Details

Item
Web Sling
Sling Type
Type 4
Sling Material
Nylon
Number of Plies
4
Vertical Hitch Capacity
16,400 lb
Choker Hitch Capacity
13,120 lb
Number of Legs
1
Color
Silver
Basket Hitch Capacity
32,800 lb
End Type
Twisted Eye
Standards
ASME, OSHA
Tag Attachment Type
Fully Sewn
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
194 Degrees F
Basket Hitch Capacity @ 45 Degrees
25,400 lb
Hitch Type
Basket, Choker, Vertical
Visual Indicators
None
Tag Features
Encapsulated Tag
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant, Corrosion-Resistant
Basket Hitch Capacity @ 30 Degrees
16,400 lb
Reinforcement Properties
Abrasion-Resistant Edges
Basket Hitch Capacity @ 60 Degrees
28,400 lb

Description

Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 4, Sling Length 8 ft, Eye Length 15 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 16,400 lb, Choker Hitch Capacity 13,120 lb, Basket Hitch Capacity 32,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 16,400 lb, Basket Hitch Capacity @ 60 Degrees 28,400 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/4 in, Standards ASME, OSHA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.