Web Sling, Flat Eye, 3 ft L, 12800 lb Cap.

  • Mfr # EEF-1-904ME-03

  • Zoro # G610863979


product price:  $36.99
/ea

Key Features

Sling Type
Type 3
Sling Material
Nylon
Number of Plies
1
Overall Width
4 in
Vertical Hitch Capacity
6,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EEF-1-904ME-03
Zoro #
G610863979
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
3 ft
Overall Width
4 in
Eye Length
12 in
Thickness
3/16 in

Details

Item
Web Sling
Sling Type
Type 3
Sling Material
Nylon
Number of Plies
1
Vertical Hitch Capacity
6,400 lb
Choker Hitch Capacity
5,000 lb
Number of Legs
1
Color
Silver
Basket Hitch Capacity
12,800 lb
End Type
Flat Eye
Standards
ASME, OSHA
Tag Features
Encapsulated Tag
Maximum Operating Temperature
194 Degrees F
Basket Hitch Capacity @ 60 Degrees
11,100 lb
Visual Indicators
None
Resistance Properties
Chemical-Resistant, Oil-Resistant, Corrosion-Resistant
Tag Attachment Type
Fully Sewn
Basket Hitch Capacity @ 45 Degrees
9,000 lb
Minimum Operating Temperature
-40 Degrees F
Reinforcement Properties
Abrasion-Resistant Edges, Cut-Resistant Edges
Basket Hitch Capacity @ 30 Degrees
6,400 lb
Hitch Type
Basket, Choker, Vertical

Description

Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 3 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 6,400 lb, Basket Hitch Capacity @ 60 Degrees 11,100 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/16 in, Standards ASME, OSHA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.