Web Sling, Endless, 6 ft L, 12400 lb Cap.

  • Mfr # EN2-901ME-06

  • Zoro # G610864211


product price:  $39.99
/ea

Key Features

Sling Type
Type 5
Sling Material
Nylon
Number of Plies
2
Overall Width
1 in
Vertical Hitch Capacity
6,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EN2-901ME-06
Zoro #
G610864211
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
6 ft
Overall Width
1 in
Thickness
3/8 in

Details

Item
Web Sling
Sling Type
Type 5
Sling Material
Nylon
Number of Plies
2
Vertical Hitch Capacity
6,200 lb
Choker Hitch Capacity
4,960 lb
Number of Legs
1
Color
Silver
Basket Hitch Capacity
12,400 lb
End Type
Endless
Standards
ASME, OSHA
Tag Features
Encapsulated Tag
Tag Attachment Type
Fully Sewn
Resistance Properties
Chemical-Resistant, Oil-Resistant, Corrosion-Resistant
Basket Hitch Capacity @ 60 Degrees
10,700 lb
Basket Hitch Capacity @ 45 Degrees
8,700 lb
Visual Indicators
None
Hitch Type
Basket, Choker, Vertical
Minimum Operating Temperature
-40 Degrees F
Basket Hitch Capacity @ 30 Degrees
6,200 lb
Reinforcement Properties
Abrasion-Resistant Edges, Cut-Resistant Edges
Maximum Operating Temperature
194 Degrees F

Description

Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 2, Sling Length 6 ft, Eye Length Not Applicable, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 6,200 lb, Choker Hitch Capacity 4,960 lb, Basket Hitch Capacity 12,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 6,200 lb, Basket Hitch Capacity @ 60 Degrees 10,700 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/8 in, Standards ASME, OSHA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.