Men's Loafer Shoe, Leather Upper, Rubber Outsole, Brown, 9

  • Mfr # TB186509214

  • Zoro # G610870045


product price:  $117.99
/pr
Free Shipping & Returns

Key Features

Size
9
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB186509214
Zoro #
G610870045
UPC #
197064722266
Country of Origin
Cambodia

Dimensions

Size
9
Size (PRINT)
9
Width
W

Details

Item
Loafer Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Brown
All-Leather Upper
Yes
Heel Definition
Flat Heel
Oil-Resisting Sole (PRINT)
Yes
Wide Toe Cap
No
Conductive
No
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Non-Marking Sole
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material
Polyurethane
Closure
Slip On
Upper Material (PRINT)
Leather
Liner Material
Microfiber
Static Dissipative
Yes
Style Family
Loafer Shoe
Toe Cap Material
Steel
Removable Insole
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Construction
Cemented
Metatarsal Guard (PRINT)
No
Non Metallic Upper
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Shank Material
Fiberglass
Insulated
No
Style Number
TB186509
Completely Non Metallic
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Maximum Heat Rating
570 Degrees F
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Ninety-Degree Heel
No
Insole Technology
Anti-Fatigue
Liner Technology
Antimicrobial

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 9, Static Dissipative Yes, Style Number TB186509, Toe Cap Material Steel, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.