Women's Oxford Shoe, Leather Upper, Rubber Outsole, Super Retro Haystack, 11
Mfr # TB163189214
Zoro # G610870052
product price:Â $105.99
/pr
Free Shipping & Returns
Key Features
Size
11
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TB163189214
Zoro #
G610870052
UPC #
197064507412
Country of Origin
Bangladesh
Dimensions
Size
11
Width
M
Size (PRINT)
11
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Super Retro Haystack, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number TB163189, Toe Cap Material Alloy, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.