Men's Oxford Shoe, Brown, 11, TB0A5XXB214

  • Mfr # TB0A5XXB214

  • Zoro # G610871660


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Brown
Size
11
Style Number
TB0A5XXB214
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5XXB214
Zoro #
G610871660
UPC #
194115965467
Country of Origin
China

Dimensions

Size
11
Size (PRINT)
11
Width
M

Details

Item
Oxford Shoe
Gender
Men's
Color
Brown
Style Number
TB0A5XXB214
Waterproof
No
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Construction
Cemented
Liner Technology
Antimicrobial
Style Family
Oxford Shoe
Insulated
No
Toe Cap Material
Composite
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material
Leather
Midsole Technology (PRINT)
Hover Spring
Electrical Hazard Rated
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Insole Technology
Anti-Fatigue
Non Metallic Upper
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
248 Degrees F
All-Leather Upper
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Completely Non Metallic
No
Midsole Material (PRINT)
Foam
Midsole Material
Foam
Static Dissipative
No
Metatarsal Guard
No
Toe Shape
Round
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Non-Marking Sole
Yes
Conductive
No
Insole Material
Polyurethane
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material
Rubber
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Midsole Technology
Hover Spring
Maximum Heat Rating
248 Degrees F
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number TB0A5XXB214, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products