Men's Oxford Shoe, Brown, 12, TB0A5XXB214

  • Mfr # TB0A5XXB214

  • Zoro # G610871684


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Brown
Size
12
Style Number
TB0A5XXB214
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5XXB214
Zoro #
G610871684
UPC #
197063515814
Country of Origin
China

Dimensions

Size
12
Size (PRINT)
12
Width
XW

Details

Item
Oxford Shoe
Gender
Men's
Color
Brown
Style Number
TB0A5XXB214
Waterproof
No
Puncture-Resistant Sole (PRINT)
No
Insole Technology
Anti-Fatigue
Static Dissipative
No
Closure
Lace Up
Gender (PRINT)
Men's
Style Family
Oxford Shoe
Outsole Material (PRINT)
Rubber
Non Metallic Upper
No
Construction
Cemented
Toe Cap Material
Composite
Non-Marking Sole
Yes
Upper Material
Leather
Completely Non Metallic
No
Heel Definition
Defined Heel
Metal Chip-Resisting Sole (PRINT)
Yes
Conductive
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Hover Spring
Metatarsal Guard (PRINT)
No
Insulated
No
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Foam
Liner Technology
Antimicrobial
Outsole Material
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard
No
Oil-Resisting Sole (PRINT)
Yes
Electrical Hazard Rated
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material
Foam
Insole Material
Polyurethane
Maximum Heat Rating (PRINT)
248 Degrees F
Toe Shape
Round
Chemical-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Hover Spring

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width XW, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number TB0A5XXB214, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.