7/32" Cryogenic HSS Black & Gold Jobber Length Drill Bit

  • Mfr # CRYKFDPRO7/32

  • Zoro # G610882857


product price:  $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Overall Length
3-3/4 in
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Black and Gold
Shank Type
3-Flat
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CRYKFDPRO7/32
Zoro #
G610882857
UPC #
887861322928
Country of Origin
United States

Dimensions

Drill Bit Size
7/32 in
Overall Length
3-3/4 in
Flute Length
2-1/2 in
Shank Size
7/32 in
Width
7/32"

Details

Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Black and Gold
Shank Type
3-Flat
Cutting Direction
Right Hand
Number of Flutes
2
Application
Alloy Steel, Aluminum, Brass, Bronze, Carbon Steel, Hardened Steel, Inconel, Iron, Metal, Nickel, pring Steel, Stainless Steel, Steel, Titanium, Tool Steel, Other Metals
Bit Style
Jobber Length
Point Style
Split Point
Features
Cryogenically Treated, Cryo, Frozen
For Use With
Alloy Steel, Aluminum, Brass, Bronze, Carbon Steel, Hardened Steel, Inconel, Iron, Metal, Nickel, pring Steel, Stainless Steel, Steel, Titanium, Tool Steel, Other Metals
Color
Black and Gold
Treatment
Cryogenic

Description

KFD Killer Force Drill Bits are manufactured from M2 premium grade high speed steel. Cryogenic KFD Drill Bits are cryogenically frozen to -300°F for 48 hours. Cryo treating the drill bits results in increased tool life, torsion strength and improved corrosion resistance. They are black and gold surface treated for use for use on alloy steel, aluminum, brass, bronze, carbon steel, spring steel, stainless steel, tool steel and other metals. Cryogenic treatment prevents breakage and chippage and cuts faster, longer and produces smoother holes than standard drill bits. For use on surface hardness 70 Rockwell C. 3-flat shank to prevent spinning. Can be used in place of a cobalt drill bit when drilling 300 &400 stainless steel.


  • • Cryogenic KFD Drill Bits are cryogenically frozen to -300°F for 48 hours resulting in increased tool life, torsion strength and improved corrosion resistance
  • • Cryogenic treatment prevents breakage and chippage
  • • Cuts faster, longer and produces smoother holes than standard drill bits
  • • Surface hardness 70 Rockwell C
  • • KFD Killer Force Drill Bits are manufactured from M2 premium grade high speed steel
  • • 3-Flat shank creates an extra secure hold in your chuck.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.