
Power Strip, Vertical Basic, 5-20R, 5-20P, 6 ft., Natural
Mfr # 1589H48F1
Zoro # G610891729
product price:Â $110.99
/ea
Free Shipping & Returns
Key Features
Type
Vertical Basic
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Cord Length
6 ft.
Color
Natural
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1589H48F1
Zoro #
G610891729
UPC #
62398019656
Country of Origin
Canada
Dimensions
Cord Length
6 ft.
Details
Item
Power Strip
Type
Vertical Basic
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Color
Natural
Gauge/Conductor
12/3
Standards
CSA, cULus, TAA-Compliant, RoHS/REACH Compliant
Metered
No
Number of Outlets
8
Voltage
120 VAC
Features
Outlets (Rear)
0
Additional Description
20 AMP POWER BAR, 8 OUTLETS
Surge Protection
No
Cord Included
Yes
Total Outlets
8
Switch Type
On/Off Rocker Switch
Outlet Type
5-20R
Shielded Cord
No
Hospital Grade
No
Rotated Outlets
No
Specifications
Outlet Strip Type
Vertical Basic PDU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.