Power Strip, Rack Mounted, 5-20R, 5-20P, 15 ft., Black

  • Mfr # 1589H6F1BKRR

  • Zoro # G610892115


product price:  $77.69
/ea
Free Shipping & Returns

Key Features

Type
Rack Mounted
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Cord Length
15 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1589H6F1BKRR
Zoro #
G610892115
UPC #
62398019861
Country of Origin
Canada

Dimensions

Cord Length
15 ft.

Details

Item
Power Strip
Type
Rack Mounted
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Color
Black
Gauge/Conductor
12/3
Standards
CSA, cURus, TAA-Compliant, RoHS/REACH Compliant
Voltage
120 VAC
Features
Designed for power distribution from the front or rear of the unit; 1U horizontal 19" rackmount installation; Available with an on/off switch or red pilot light to indicate power on.
Number of Outlets
6
Metered
No
Surge Protection
No
Total Outlets
6
Outlet Type
5-20R
Specifications
Heavy duty 12 gauge wire cord - 12/3 SJT type for extreme temperature ranges and integral molded plug; Heavy-duty black receptacles rated for 20A, 125VAC service (NEMA 5-20R, Single T-Slot); Plug types available are NEMA 5-20P straight blade or NEMA L5-20P locking type; Includes 20 Amp, 125 VAC circuit breaker to prevent accidental overload; The operating temperature is from -20 degrees C to +60 degrees C; CSA certified, Standards C22.2 (No. 21-95 and No. 42-99); UL/cUL recognized Standard UL1363 File No. E166039 & CSA C22.2 No. 308-14; Finished in textured RAL9005 black powder coat. Complies with the Greenguard guidelines for indoor air quality; TAA-compliant for GSA Schedule purchases; RoHS and REACH compliant; Manufactured in North America.
Outlet Strip Type
1U 19in Rack Mount
Hospital Grade
No
Rotated Outlets
No
Additional Description
20A RACK MOUNT, 6 REC ON REAR
Cord Included
Yes
Switch Type
On/Off Rocker Switch
Shielded Cord
No
Outlets (Front)
0
Metered Specifications
Unit includes - easy to read 0.37" high, red LED ammeter (1.38" x 0.88" display); Digital ammeter accuracy +/- 0.1 Amps.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.