Power Strip, Heavy Duty, 5-20R, 5-20P, 6 ft., Black

  • Mfr # 1589H8F1

  • Zoro # G610892160


product price:  $86.39
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Cord Length
6 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1589H8F1
Zoro #
G610892160
UPC #
62398030447
Country of Origin
Canada

Dimensions

Cord Length
6 ft.

Details

Item
Power Strip
Type
Heavy Duty
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Color
Black
Gauge/Conductor
12/3
Standards
CSA, cULus, TAA-Compliant, RoHS/REACH Compliant
Features
Built to meet the rugged requirements of industrial and commercial use; All metal housing - tough extruded aluminum case with black powder-coated steel cover; Available with on/off switch or red pilot light to indicate power on; Mounting feet (with keyhole slots) allow temporary work station mounting if desired.
Metered
No
Number of Outlets
8
Voltage
120 VAC
Additional Description
20A H.D. 8 Outlet Strip w/ switch, 6 ft. cord Straight Plug - Outlets Front - Black
Surge Protection
No
Outlet Strip Type
Heavy Duty
Rotated Outlets
No
Shielded Cord
No
Outlet Type
5-20R
Cord Included
Yes
Hospital Grade
No
Specifications
Heavy-duty black receptacles rated for 20A, 125VAC service (NEMA 5-20R, Single T-Slot); Heavy-duty power cord - 12/3 SJT for extreme temperature ranges; Integral molded plug with straight blade (NEMA 5-20P) or locking (NEMA L5-20P) configuration; Includes 20A, 125VAC circuit breaker to prevent accidental line overload; CSA certified, Standards C22.2 (No. 21-95 and No. 42-99); UL/cUL Listed Standard UL1363 file No. E166039 & CSA C22.2 No. 308-14; Operating temperature is from -20 degrees C to +60 degrees C; TAA compliant for GSA Schedule purchases; RoHS Compliant; Manufactured in North America.
Outlets (Rear)
0
Switch Type
On/Off Rocker Switch
Total Outlets
8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.