Safety Gloves, Rough Palm, M, 1 PR

  • Mfr # 3006-M (8)

  • Zoro # G610927466


original price:  $11.49 , new price: $3.00 , 73 percent off
new price:  $3.00
/pr
Sold in multiples of 12 for $36.00

Key Features

Glove Coating Coverage
Palm
Standards
ANSI, ISEA
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Rough
Glove Coating Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3006-M (8)
Zoro #
G610927466
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
M
Size- Alpha
M
Thickness
15 ga
Glove Length
9.3 in
Size- Numeric
8

Details

Item
Safety Gloves
Glove Coating Coverage
Palm
Standards
ANSI, ISEA
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Rough
Glove Coating Material
Nitrile
ANSI/ISEA Puncture Level
2
Series
Helix
ANSI/ISEA Cut Level
A1
ANSI/ISEA Impact Level
2
Base Coating Coverage
Palm
Latex-Free
Yes
Finger Coverage
Full Finger
Touchscreen Compatible
Yes
Glove Construction
Seamless Knit
Includes Reinforced Thumb Crotch
Yes
Silicone-Free
Yes
ANSI/ISEA Puncture Force
35.12 N
Knuckle Protection Material
TPR
ANSI/ISEA Impact Force
6.5 N
EN 388 Impact Rated
No
Cuff Color
High-Visibility
Glove Lining Material
Nylon
Knit Material
Nylon
Knit Material Color
High-Visibility
Impact Protection Style
Low-Profile
Glove Coating Color
Black
ANSI/ISEA Cut Load
234 g
ANSI/ISEA Abrasion Cycles
3,900
Palm Type
Coated
Shop By
Closeouts

Description

Safety Gloves, ANSI/ISEA Cut Level A1, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 6.5 N, EN 388 Rating Not Applicable, Standards ANSI, ISEA, Knuckle Protection Material TPR, Palm Type Coated, Impact Protection Style Low-Profile, Coating Type Dipped, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.