Vinyl Composition Tile, 45sq.ft, Whte, PK45
Mfr # 51839031
Zoro # G6110246
product price:Â $79.79
/pk 45, $1.77/ea
Free Shipping & Returns
Key Features
Size
12 in
Material
Vinyl
Finish
Smooth
Coverage Area
45 sq ft
Manufacturers Warranty Length
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
51839031
Zoro #
G6110246
UPC #
-
Country of Origin
United States
Dimensions
Size
12 in
Manufacturers Warranty Length
5 yr
Tile Thickness
1/8 in
Tile Length
12 in
Tile Width
12 in
Tile Length - Maximum
12 in
Details
Color
Fortress White
Material
Vinyl
Finish
Smooth
Coverage Area
45 sq ft
Item
Vinyl Floor Tiles
Installation Method
Liquid Adhesive
Edge Shape
Square
Pattern
Standard Excelon Imperial Texture
Face Treatment
Smooth
Standards
ASTM, ISO 10595
Description
Vinyl Floor Tiles, Size 12 in, Color Fortress White, Material Vinyl, Finish Smooth, Coverage Area 45 sq ft, Standards ASTM, ISO 10595, Manufacturers Warranty Length 5 yr, Package Quantity 45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.