Northstar Waterproof Click Lock Vinyl Plank 9" x 72" 36.64SF/8Pcs Per Carton 5.5mm 20MIL
- Mfr # 4160506S2
- Zoro # G109930748
product price:Â
$
118.99
/pk of 8, $14.87/ea
Free Shipping & Returns
Key Features
Length
72"
Thickness
5.5 mm
Material
SPC Flooring
Width
9"
Collection
Water Proof Floating Click - Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4160506S2
- Zoro #
- G109930748
- UPC #
- -
- Country of Origin
- Viet Nam
- Color
- Cypress
- Material
- SPC Flooring
- Collection
- Water Proof Floating Click - Rectangle
Dimensions
- Length
- 72"
- Thickness
- 5.5 mm
- Width
- 9"
Description
9in x 72in 20 MIL / EIR Painted Bevel w IXPE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.