Stacking Chair, 9100 Series, Vinyl Black

  • Mfr # 9110-B

  • Zoro # G6110736


product price:  $44.59
/ea

Key Features

Seat Color
Black
Frame Material
Steel
Cushion Thickness
1 1/2 in
Weight Capacity
300 lb
Style
Stacking Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9110-B
Zoro #
G6110736
UPC #
604747911041
Country of Origin
China

Dimensions

Cushion Thickness
1 1/2 in
Seat Height
18 in
Seat Width
15 3/4 in
Overall Width
17 1/2 in
Back Width
15 in
Back Height
16 in
Seat Depth
15 in
Overall Height
32 in
Overall Depth
22 in
Structural Material Thickness
19 ga
Padding Thickness
1 1/2 in
Seat Height - Maximum
18 in

Details

Seat Color
Black
Back Color
Black
Frame Material
Steel
Weight Capacity
300 lb
Style
Stacking Chair
Item
Stacking Chair
Arm Style
Armless
Standards
ANSI/BIFMA, ASTM A513, CAL 117
Series
9100
Back Material
Vinyl
Seat Material
Vinyl
Frame Color
Black
Assembled/Unassembled
Assembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Features
(8) Stacking Bumpers
Caster Type
Hard plastic glides
Product Type
Stacking Chair
Assembly
Assembled
Padding Material
Foam
Foot Type
Glides
Seat Structural Material
Vinyl
Includes Handle
Handle Included
Foot Material
Plastic
Stacking
Stackable
Upholstery Material
Vinyl
Back Structural Material
Vinyl
Stack Capacity
8
Includes Back
Backrest
Structural Material Finish
Powder Coated
Folding
Not Foldable

Description

Stacking Chair, 9100 Series, Overall Height 32 in, Overall Width 17 1/2 in, Overall Depth 22 in, Seat Height 18 in, Seat Width 15 3/4 in, Seat Depth 15 in, Back Height 16 in, Back Width 15 in, Seat Color Black, Back Color Black, Frame Color Black, Seat Material Vinyl, Back Material Vinyl, Frame Material Steel, Assembled, Cushion Thickness 1 1/2 in, Arm Style Armless, Weight Capacity 300 lb, Caster Type Hard Plastic Glides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.