Folding/Stacked Chair Cart, 300 lb. Load Capacity

  • Mfr # 30E998

  • Zoro # G6111201


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
300 lb
Overall Length
51 in
Overall Width
22 in
Overall Height
41 1/2 in
For Max. Number of Chairs
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30E998
Zoro #
G6111201
UPC #
190735243312
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
51 in
Overall Width
22 in
Overall Height
41 1/2 in
Caster Width
3/4"
Caster Dia.
4"
Caster Wheel Dia.
4 in
For Minimum Chair Width
15 3/4 in
For Maximum Chair Width
21 3/4 in
Handle Height
41 1/2 in
Overall LxWxH
51 in x 22 in x 39 in

Details

Item
Folding/Stacked Chair Cart
Load Capacity
300 lb
For Max. Number of Chairs
24
Frame Color
Gray
Caster Material
Rubber
Caster Type
(2) Swivel and (2) Rigid
Number of Casters
4
Frame Material
Steel
Finish
Powder Coated
Number of Rails
2
Caster Mounting Type
Stem
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Phenolic
Rail Type
Removable
Handle Type
Raised
Frame Gauge
14 ga
Frame Finish/Coating
Powder Coated
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Standard

Description

Folding/Stacked Chair Cart, Load Capacity 300 lb, For Max. Number of Chairs 24, For Minimum Chair Width 15 3/4 in, For Maximum Chair Width 21 3/4 in, Caster Wheel Dia. 4 in, Caster Wheel Type Standard, Caster Mounting Type Stem, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Phenolic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.