
Portable Cord, SOOW, 18 AWG, 6 C, Black, CPE, Stranded, 600V, Indoor/Outdoor, 1000 ft
Mfr # 09806.41.01
Zoro # G611129579
product price: $2.15
/ea
Sold in multiples of 250 for $537.50
Key Features
Trade Designation
SOOW
Wire Size
18 AWG
Conductor Design
Stranded
Jacket Material
CPE
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
09806.41.01
Zoro #
G611129579
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
18 AWG
Length
1000 ft
Details
Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
6
Conductor Design
Stranded
Jacket Material
CPE
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
UL, CSA Listed
Insulation Material
EPDM
Stranding
16
Temp. Rating
90°C
Shielded
Unshielded
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.